Zoro Homepage

ELITE PROAV SAKER TAB-TENSION

  • Mfr # SKT135XH2D5-E10

  • Zoro # G912097294


product price: $3,851.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Height
78.5 in
Width
10.8 ft
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Diagonal Image Size
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT135XH2D5-E10
Zoro #
G912097294
UPC #
-
Country of Origin
China

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
78.5 in
Width
10.8 ft
Diagonal Image Size
135 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.