Zoro Homepage

ELITE PROAV TENSION PRO 235IN

  • Mfr # TP235XWH3

  • Zoro # G312097504


product price: $5,913.99
/ea
Free Shipping & Returns

Key Features

Color
Matt White
Height
10.9 ft
Width
18 ft
Mounting Method
Ceiling, Wall
Features
HDR Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP235XWH3
Zoro #
G312097504
UPC #
-
Country of Origin
China

Dimensions

Screen Size
115.2 in H x 204.8 in W
Height
10.9 ft
Width
18 ft
Diagonal Image Size
235 in
Screen Width
204.8 in
Screen Height
115.2 in

Details

Color
Matt White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Features
HDR Ready
Aspect Ratio
16:9
Includes
Tension Pro Projection Screen Infrared and Radio Frequency Remote Control Wall box Controller Ring bolts
Screen Gain
1.1
Screen Folding Mechanism
Electric
Viewing Angle
180°
Projection Formats
HDTV
Screen Fabric
CineWhite
Product Line
Tension Pro
Mounting
Ceiling Mount, Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.