Zoro Homepage

ELITE PROAV WHITEBOARDSCREEN T

  • Mfr # WB113XW2

  • Zoro # G512098660


product price: $1,471.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.8 in H x 95.8 in W
Height
59.2 in
Width
96.2 in
Aspect Ratio
16:10
Diagonal Image Size
112.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB113XW2
Zoro #
G512098660
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
58.8 in H x 95.8 in W
Height
59.2 in
Width
96.2 in
Diagonal Image Size
112.4 in

Details

Item
Projection Screen
Aspect Ratio
16:10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.