ELITE PROAV WHITEBOARDSCREEN T
Mfr # WB97H-CLR2
Zoro # G312098471
product price: $2,270.99
/ea
Free Shipping & Returns
Key Features
Screen Size
47.8 in H x 84.5 in W
Color
Black
Mounting Method
Wall
Aspect Ratio
16:9
Series
CLR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB97H-CLR2
Zoro #
G312098471
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
47.8 in H x 84.5 in W
Diagonal Image Size
97 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Series
CLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.