
Elite Screens Aeon AR125WH2-WIDE 125" Fixed Frame Projection Screen - Wall Mount
Mfr # AR125WH2-WIDE
Zoro # G512097304
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Wall
Includes
Aeon AR125WH2-WIDE Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Diagonal Image Size
125 in
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR125WH2-WIDE
Zoro #
G512097304
UPC #
-
Country of Origin
China
Dimensions
Diagonal Image Size
125 in
Details
Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR125WH2-WIDE Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Product Line
Aeon
Mounting
Wall Mount
Assembly Required
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.