Zoro Homepage

Elite Screens Aeon CLR 3 AR123H-CLR3 123" Fixed Frame Projection Screen - 16:9 - Ceiling Mount

  • Mfr # AR123H-CLR3

  • Zoro # G012098504


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
60.8 in
Width
107.4 in
Mounting Method
Ceiling
Includes
Aeon CLR 3 AR123H-CLR3 Projection Screen, LED Backlight kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR123H-CLR3
Zoro #
G012098504
UPC #
-
Country of Origin
United States

Dimensions

Height
60.8 in
Width
107.4 in
Depth
1.3 in
Diagonal Image Size
123 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Ceiling
Includes
Aeon CLR 3 AR123H-CLR3 Projection Screen, LED Backlight kit
Aspect Ratio
16:9
Fixed Frame
Yes
Product Line
Aeon CLR 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.