Zoro Homepage

Elite Screens Ceiling Mount for Projector Screen - White - Metal - White

  • Mfr # ZCU4

  • Zoro # G212097703


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
11.03 ft
Material
Metal
For Use With
Includes
2 x Assembly Plank2 x Bracket for VMAX2 (below 35 in) Series2 x Bracket for HOME2 Series2 x Bracket for CineTension2 Series2 x Bracket for VMAX2 (135 in-170 in) Series6 x Bracket for Osprey Tension Dual2 x Connector4 x Assembler4 x Ceiling Panel4 x Suspension BarMounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCU4
Zoro #
G212097703
UPC #
-
Country of Origin
United States

Dimensions

Width
11.03 ft

Details

Color
White
Item
Ceiling Mount
Material
Metal
For Use With
Includes
2 x Assembly Plank2 x Bracket for VMAX2 (below 35 in) Series2 x Bracket for HOME2 Series2 x Bracket for CineTension2 Series2 x Bracket for VMAX2 (135 in-170 in) Series6 x Bracket for Osprey Tension Dual2 x Connector4 x Assembler4 x Ceiling Panel4 x Suspension BarMounting Hardware
Assembled/Unassembled
Assembled
Device Supported
Projector Screen
Compatibility
Elite Electric Screen: VMAX120UWH2(-E24/XWH2)VMAX128UWX2(-E20)VMAX135UWV2(XWV2/-E24)VMAX135UWH2(XWH2/-E24)VMAX153UWS2(XWS2)Home135IWV2Home135IWH2(-E24/-A1080)Home150IWS2Home150IWV2TE115C-E24TE116XW2TE120HW2(HC2/HG2/HR2/-E20/-A1080)TE128XW2-E12TE135VW2(VR2)Electric125HElectric128XDTE117C94H
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.