Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Screens ezFrame Rear Projection Screen Material - 59" x 104" - Wraith Veil - 120" Diagonal

  • Mfr # ZS-R120HR

  • Zoro # G112098428


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Screen Size
59 in H x 104 in W
For Use With
R120HR
Aspect Ratio
16:9
Diagonal Image Size
120 in
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS-R120HR
Zoro #
G112098428
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
59 in H x 104 in W
Diagonal Image Size
120 in
Screen Height
59 in
Screen Width
104 in

Details

Item
Replacement Surface
For Use With
R120HR
Aspect Ratio
16:9
Viewing Angle
60°
Rear Projection
Yes
Screen Fabric
Wraith Veil
Compatibility
R120HR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.