
Elite Screens Home HOME135IWS Electric Projection Screen - 94" x 94" - MaxWhite FG - 133" Diagonal (Discontinued)
- Mfr # HOME135IWS
- Zoro # G6177517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOME135IWS
Zoro #
G6177517
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
93.7 in H x 93.7 in W
Diagonal Image Size
133 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
1:1
Viewing Angle
180°
Product Type
Projection Screen
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Folding Mechanism
Electric
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.