Zoro Homepage

Elite Screens Light-On CLR 2 103" Projection Screen - 16:9 - CLR 2 - Ceiling Mount

  • Mfr # LPS103H-CLR2

  • Zoro # G112098626


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Method
Ceiling
Aspect Ratio
16:9
Includes
Portable Projector Screen, 1 x Black skirt
Diagonal Image Size
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS103H-CLR2
Zoro #
G112098626
UPC #
-
Country of Origin
China

Dimensions

Diagonal Image Size
103 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:9
Includes
Portable Projector Screen, 1 x Black skirt
Product Line
Light-On CLR 2
Mounting
Ceiling Mount
Screen Fabric
CLR 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.