Zoro Homepage

Elite Screens M128UWX Manual Projection Screen - MaxWhite - 128" Diagonal

  • Mfr # M128UWX

  • Zoro # G512098424


product price: $291.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Screen Size
67.8 in H x 108.4 in W
Height
78.9 in
Width
116.3 in
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M128UWX
Zoro #
G512098424
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
67.8 in H x 108.4 in W
Height
78.9 in
Width
116.3 in
Depth
3.1 in
Diagonal Image Size
128 in
Housing/Bracket Height
3.6 in
Screen Width
108.4 in
Screen Height
67.8 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Manual M128UWX Projection ScreenLanyard String
Aspect Ratio
16:10
Assembled/Unassembled
Unassembled
Screen Gain
1.1
Projection Formats
Widescreen
Viewing Angle
180°
Front Projection
Yes
Screen Folding Mechanism
Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Product Line
Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.