Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Screens Manual M120XWH2-E24 Projection Screen - 59" x 104" - MaxWhite - 120" Diagonal

  • Mfr # M120XWH2-E24

  • Zoro # G012098306


product price: $341.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Screen Size
58.5 in H x 104 in W
Color
White
Height
88.9 in
Width
110.9 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M120XWH2-E24
Zoro #
G012098306
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
58.5 in H x 104 in W
Height
88.9 in
Width
110.9 in
Depth
3.1 in
Housing/Bracket Height
3.6 in
Diagonal Image Size
120 in
Screen Width
104 in
Screen Height
58.5 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Manual M120XWH2-E24 Projection ScreenLanyard String
Screen Folding Mechanism
Manual
Screen Gain
1.1
Front Projection
Yes
Assembled/Unassembled
Unassembled
Viewing Angle
180°
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Product Line
Manual
Screen Fabric
MaxWhite
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.