Zoro Homepage

Elite Screens Manual Projection Screen - 50" x 50" - MaxWhite - 71" Diagonal

  • Mfr # M71XWS1

  • Zoro # G612098775


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in H x 50 in W
Color
White
Height
60.4 in
Width
56.4 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71XWS1
Zoro #
G612098775
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
50 in H x 50 in W
Height
60.4 in
Width
56.4 in
Depth
2.7 in
Diagonal Image Size
71 in
Housing/Bracket Height
3.2 in
Screen Width
50 in
Screen Height
50 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Manual M71XWS1 Projection ScreenLanyard String
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Gain
1.1
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Folding Mechanism
Manual
Product Line
Manual
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.