Zoro Homepage

Elite Screens Manual Projection Screen - 59" x 104" - 120" Diagonal

  • Mfr # M120UWH2

  • Zoro # G512098332


product price: $247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Screen Size
58.8 in H x 104.6 in W
Height
69.4 in
Width
110.9 in
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120UWH2
Zoro #
G512098332
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
58.8 in H x 104.6 in W
Height
69.4 in
Width
110.9 in
Depth
3.1 in
Diagonal Image Size
120 in
Housing/Bracket Height
3.6 in
Screen Width
104.6 in
Screen Height
58.8 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Manual M120UWH2 Projection ScreenLanyard String
Screen Folding Mechanism
Manual
Screen Gain
1.1
Projection Formats
HDTV
Assembled/Unassembled
Unassembled
Front Projection
Yes
Viewing Angle
180°
Product Line
Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.