Zoro Homepage

Elite Screens Manual Pull Down Projection Screen - 45" x 80" - Matte White - 92" Diagonal

  • Mfr # M92UWH

  • Zoro # G812098506


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Screen Size
45.1 in H x 80.2 in W
Height
55.3 in
Width
85.3 in
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92UWH
Zoro #
G812098506
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
45.1 in H x 80.2 in W
Height
55.3 in
Width
85.3 in
Depth
2.7 in
Diagonal Image Size
92 in
Housing/Bracket Height
3.2 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Lanyard String
Aspect Ratio
16:9
Screen Gain
1.1
Front Projection
Yes
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.