Zoro Homepage

Elite Screens Pull Down Manual Projection Screen - 81" x 108" - Matte White - 135" Diagonal

  • Mfr # M135UWV2

  • Zoro # G312098341


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Screen Size
81 in H x 108 in W
Height
92 in
Width
114.4 in
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M135UWV2
Zoro #
G312098341
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
81 in H x 108 in W
Height
92 in
Width
114.4 in
Depth
3.5 in
Diagonal Image Size
135 in
Housing/Bracket Height
4.1 in
Screen Height
81 in
Screen Width
108 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Includes
Manual M135UWV2 Projection ScreenLanyard String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Gain
1.1
Viewing Angle
180°
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Manual
Product Line
Manual
Screen Fabric
MaxWhite
Mounting
Wall/Ceiling Mount
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.