Zoro Homepage

Elite Screens? Sable Frame 2 - Home Theater Projection Projector Screen

  • Mfr # ER158WH2-Wide

  • Zoro # G212312639


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Screen Size
61.7 in H x 145 in W
Height
66.6 in
Mounting Method
Wall
Includes
Dry Wall Anchors, Screws, Rubber Hammer, Screw Driver
Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER158WH2-Wide
Zoro #
G212312639
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
61.7 in H x 145 in W
Height
66.6 in
Depth
1.6 in
Diagonal Image Size
158 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Dry Wall Anchors, Screws, Rubber Hammer, Screw Driver
Aspect Ratio
2.35:1
Front Projection
Yes
Viewing Angle
180°
Fixed Frame
Yes
Series
2
Screen Gain
1.1
Assembled/Unassembled
Assembled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.