Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Screens Tripod 50" Projection Screen - 1:1 - MaxWhite B - 34.9" x 34.9"

  • Mfr # T50SB

  • Zoro # G6176214


product price: $60.29
/ea

Key Features

Screen Size
34.9 in H x 34.9 in W
Height
73.1"
Width
37.9"
Aspect Ratio
1:1
Depth
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50SB
Zoro #
G6176214
UPC #
848448018603
Country of Origin
United States

Dimensions

Screen Size
34.9 in H x 34.9 in W
Height
73.1"
Width
37.9"
Depth
42"
Diagonal Image Size
50 in
Screen Height
34.9 in
Screen Width
34.9 in

Details

Item
Projector Screen
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Series
B
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
Tripod
Screen Fabric
MaxWhite B

Description

Elite Screens Tripod 50" Projection Screen - 1:1 - MaxWhite B - 34.9" Height x 34.9" Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.