Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Screens Tripod Portable Projection Screen - 63" x 63" - Matte White - 85" Diagonal

  • Mfr # T85UWS1

  • Zoro # G212097628


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 60 in W
Height
105.7 in
Width
66.8 in
Mounting Method
Floor
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T85UWS1
Zoro #
G212097628
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
60 in H x 60 in W
Height
105.7 in
Width
66.8 in
Depth
43.3 in
Diagonal Image Size
85 in
Screen Width
60 in
Screen Height
60 in

Details

Item
Projection Screen
Mounting Method
Floor
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
1:1
Front Projection
Yes
Assembled/Unassembled
Assembled
Screen Gain
1.1
Viewing Angle
180°
Mounting
Floor Mount
Assembly Required
Yes
Environmental Certification
GREENGUARD
Screen Fabric
MaxWhite
Product Line
Tripod
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.