Zoro Homepage

Elite Screens Tripod Projection Screen - 84" x 84" - Matte White - 119" Diagonal

  • Mfr # T119UWS1

  • Zoro # G512097267


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Screen Size
84 in H x 84 in W
Color
Black
Height
10.5 ft
Width
90.7 in
Mounting Method
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T119UWS1
Zoro #
G512097267
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
84 in H x 84 in W
Height
10.5 ft
Width
90.7 in
Depth
43.3 in
Diagonal Image Size
119 in
Screen Height
84 in
Screen Width
84 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Assembled/Unassembled
Assembled
Screen Gain
1.1
Viewing Angle
180°
Front Projection
Yes
Product Line
Tripod
Environmental Certification
GREENGUARD
Mounting
Floor Mount
Environmentally Friendly
Yes
Screen Fabric
MaxWhite
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.