Zoro Homepage

Elite Screens ZCTE150H Trim Kit

  • Mfr # ZCTE150H

  • Zoro # G212097284


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Height
37.80 in
Length
12.7 ft
For Use With
Elite Screens 84" to 150" CineTension2 Series Electric Projection Screens: TE150HW2, TE150HW2-E12, TE150HW2-A1080, TE150HC2, TE150HR2, TE150HG2
Includes
4 x Suspension Bar1 x Left Bracket1 x Left Plank4 x Ceiling Panel1 x Right Bracket1 x Right Plank8 x Self-Drilling Screws12 x Screw + Nut16 x M5 Screws2 x Connecting Sheet
Depth
12.70 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCTE150H
Zoro #
G212097284
UPC #
-
Country of Origin
United States

Dimensions

Height
37.80 in
Length
12.7 ft
Depth
12.70 ft

Details

Item
Trim Kit
For Use With
Elite Screens 84" to 150" CineTension2 Series Electric Projection Screens: TE150HW2, TE150HW2-E12, TE150HW2-A1080, TE150HC2, TE150HR2, TE150HG2
Includes
4 x Suspension Bar1 x Left Bracket1 x Left Plank4 x Ceiling Panel1 x Right Bracket1 x Right Plank8 x Self-Drilling Screws12 x Screw + Nut16 x M5 Screws2 x Connecting Sheet
Compatibility
Elite Screens 84 in to 150 in CineTension2 Series Electric Projection Screens: TE150HW2TE150HW2-E12TE150HW2-A1080TE150HC2TE150HR2TE150HG2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.