Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Screens Aeon AR165WH2 165" Fixed Frame Projection Screen - 16:9 - CineWhite - Wall Mount

  • Mfr # AR165WH2

  • Zoro # G8866169


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Wall
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Diagonal Image Size
165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR165WH2
Zoro #
G8866169
UPC #
848448019747
Country of Origin
China

Dimensions

Diagonal Image Size
165 in

Details

Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Screen Fabric
CineWhite
Mounting
Wall Mount
Product Line
Aeon

Description

Elite Screens Aeon AR165WH2 165" Fixed Frame Projection Screen - 16:9 - CineWhite - Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.