Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELITE SCRNS AEON CINEWHITE A8K

  • Mfr # AR135H-A8K

  • Zoro # G012098344


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.1 in H x 117.6 in W
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Diagonal Image Size
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR135H-A8K
Zoro #
G012098344
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
66.1 in H x 117.6 in W
Diagonal Image Size
135 in
Screen Height
66.1 in
Screen Width
117.6 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Product Line
Aeon
Screen Fabric
CineWhite A8K
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.