Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELITE SCRNS AEON CINEWHITE A8K

  • Mfr # AR150H-A8K

  • Zoro # G612098331


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.5 in H x 130.7 in W
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Diagonal Image Size
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR150H-A8K
Zoro #
G612098331
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73.5 in H x 130.7 in W
Diagonal Image Size
150 in
Screen Height
73.5 in
Screen Width
130.7 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Product Line
Aeon
Screen Fabric
CineWhite A8K
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.