
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIY171RH
Zoro #
G8866178
UPC #
848448003845
Country of Origin
China
Dimensions
Screen Size
83.5 in H x 148.3 in W
Height
86.6"
Width
12.6 ft
Depth
0"
Diagonal Image Size
171 in
Details
Item
Projector Screen
Mounting Method
Wall
Includes
Dynamic Rope, String
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
160°
Screen Gain
2.2
Rear Projection
Yes
Assembled/Unassembled
Unassembled
Description
The Elite Scrns DIY Scrn 171 Diag is a projection screen with a height of 86.6", width of 12.6 ft, depth of 0", aspect ratio of 1899-12-30, and a viewing angle of 160°.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.