Zoro Homepage

ELITE SCRNS EVANESCE TAB-TENSI

  • Mfr # ETB133HD5-E8

  • Zoro # G612098713


product price: $4,382.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Height
81.3 in
Width
11 ft
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETB133HD5-E8
Zoro #
G612098713
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
65.4 in H x 116.1 in W
Height
81.3 in
Width
11 ft
Diagonal Image Size
133 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
IR/RF remotes, (1) 5-12 volt projector trigger
Screen Folding Mechanism
Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.