
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER109WX1
Zoro #
G8865511
UPC #
848448000066
Country of Origin
China
Dimensions
Screen Size
57.5 in H x 92 in W
Height
62.2"
Width
96.7"
Depth
1.6"
Diagonal Image Size
109 in
Details
Item
Projector Screen
Mounting Method
Wall
Includes
Fix Plates, Center Support Bar, Brackets
Aspect Ratio
16:10
Viewing Angle
160°
Product Type
Projection Screen
Screen Gain
1.1
Assembled/Unassembled
Assembled
Front Projection
Yes
Fixed Frame
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.