Zoro Homepage

ELITE SCRNS VMAX 3 100IN DIAG

  • Mfr # VMAXT100XWH3

  • Zoro # G312098624


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in H x 90.1 in W
Color
White
Height
62.7 in
Width
100.8 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMAXT100XWH3
Zoro #
G312098624
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
49 in H x 90.1 in W
Height
62.7 in
Width
100.8 in
Diagonal Image Size
100 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
(1) Pair of Brackets
Screen Folding Mechanism
Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.