Zoro Homepage

ELITE SCRNS VMAX 3 110IN DIAG

  • Mfr # VMAXT110XWH3

  • Zoro # G912098642


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Screen Size
53.9 in H x 98.8 in W
Color
White
Height
67.6 in
Width
109.5 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMAXT110XWH3
Zoro #
G912098642
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
53.9 in H x 98.8 in W
Height
67.6 in
Width
109.5 in
Diagonal Image Size
110 in
Screen Width
98.8 in
Screen Height
53.9 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
VMAX Tab-Tension 3 VMAXT110XWH3 Projection Screen, 1 x Pair of Brackets
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Product Line
VMAX Tab-Tension 3
Screen Fabric
CineWhite ISF, Matte White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.