Zoro Homepage

ELITE SCRNS VMAX 3 120IN DIAG

  • Mfr # VMAXT120XWH3

  • Zoro # G812098490


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.8 in H x 107.5 in W
Color
White
Height
72.5 in
Width
118.2 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMAXT120XWH3
Zoro #
G812098490
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
58.8 in H x 107.5 in W
Height
72.5 in
Width
118.2 in
Diagonal Image Size
120 in
Screen Width
107.5 in
Screen Height
58.8 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
VMAX Tab-Tension 3 VMAXT120XWH3 Projection Screen, 1 x Pair of Brackets
Screen Folding Mechanism
Electric
Screen Fabric
Matte White, CineWhite ISF
Product Line
VMAX Tab-Tension 3
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.