Zoro Homepage

ELITE SCRNS VMAX 3 135IN DIAG

  • Mfr # VMAXT135XWH3

  • Zoro # G212098489


product price: $1,213.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Screen Size
79.8 in H x 131.3 in W
Color
White
Aspect Ratio
16:9
Diagonal Image Size
135 in
Screen Fabric
CineWhite ISF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMAXT135XWH3
Zoro #
G212098489
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
79.8 in H x 131.3 in W
Diagonal Image Size
135 in
Screen Width
131.3 in
Screen Height
79.8 in

Details

Color
White
Item
Projection Screen
Aspect Ratio
16:9
Screen Fabric
CineWhite ISF
Product Line
VMAX Tab-Tension 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.