Zoro Homepage

Elite Scrns Yrd Mstr 2 135 Inc

  • Mfr # OMS135HR3

  • Zoro # G8864890


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Surface
Includes
Detachable t-legs, Stakes, Rope, Support rings
Aspect Ratio
16:9
Product Type
Projection Screen
Diagonal Image Size
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS135HR3
Zoro #
G8864890
UPC #
848448026028
Country of Origin
China

Dimensions

Screen Size
66.1 in H x 117.7 in W
Diagonal Image Size
135 in

Details

Item
Projector Screen
Mounting Method
Surface
Includes
Detachable t-legs, Stakes, Rope, Support rings
Aspect Ratio
16:9
Product Type
Projection Screen

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.