Zoro Homepage

EVANESCE 140IN D

  • Mfr # IHOME140H3-E6-AUHD

  • Zoro # G612097600


product price: $3,740.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
68.7 in H x 122 in W
Height
82.9 in
Width
10.5 ft
Mounting Method
Recessed/In-Ceiling, Wall
Includes
Installation kit, Remote Controls, Wall box Controller, Detachable low-voltage keypad Switch, 5-12Volt trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHOME140H3-E6-AUHD
Zoro #
G612097600
UPC #
-
Country of Origin
China

Dimensions

Screen Size
68.7 in H x 122 in W
Height
82.9 in
Width
10.5 ft
Diagonal Image Size
140 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Wall
Includes
Installation kit, Remote Controls, Wall box Controller, Detachable low-voltage keypad Switch, 5-12Volt trigger
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Features
Low Profile, Moisture-free, HDR Ready
Screen Folding Mechanism
Electric
Viewing Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.