EVANESCE B 110IN
Mfr # EB110HW3-E12
Zoro # G612097532
product price: $865.99
/ea
Free Shipping & Returns
Key Features
Screen Width
110 in
Environmental Certification
GREENGUARD Gold, GREENGUARD
Diagonal Image Size
110 in
Color
White
Screen Fabric
MaxWhite FG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB110HW3-E12
Zoro #
G612097532
UPC #
-
Country of Origin
China
Dimensions
Screen Width
110 in
Diagonal Image Size
110 in
Height
72.7 in
Width
106.1 in
Screen Height
53.9 in
Details
Environmental Certification
GREENGUARD Gold, GREENGUARD
Color
White
Screen Fabric
MaxWhite FG
Features
Moisture Resistant, HDR Ready, Fire Proof, Wide Viewing Angle
Indoor/Outdoor
Indoor/Outdoor
Viewing Angle
180°
Screen Folding Mechanism
Electric
Screen Gain
1.1
Includes
Evanesce B Projection ScreenIR & RF Remotes12v TriggerWall Box ControllerInstallation kit
Item
Projection Screen
Mounting
Recessed/In-Ceiling Mount
Projection Formats
HDTV
Product Line
Evanesce B
Aspect Ratio
16:9
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.