Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EVANESCE B 92IN

  • Mfr # EB92HW3-E12

  • Zoro # G812097400


product price: $676.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
White
Height
100.3 in
Width
90.2 in
Mounting Method
Recessed/In-Ceiling
Features
HDR Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB92HW3-E12
Zoro #
G812097400
UPC #
-
Country of Origin
China

Dimensions

Screen Size
45.1 in H x 80.2 in W
Height
100.3 in
Width
90.2 in
Diagonal Image Size
92 in
Screen Width
80.2 in
Screen Height
45.1 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Features
HDR Ready
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Viewing Angle
180°
Screen Folding Mechanism
Electric
Screen Gain
1
Indoor / Outdoor
Indoor / Outdoor
Screen Fabric
MaxWhite FG
Environmental Certification
GREENGUARD Gold, GREENGUARD
Indoor/Outdoor
Indoor/Outdoor
Product Line
Evanesce B
Environmentally Friendly
Yes
Mounting
Recessed/In-Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.