Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evanesce Tab-Ten, ETB106HD5-E16

  • Mfr # ETB106HD5-E16

  • Zoro # G6250414


product price: $2,414.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Height
76.4"
Width
118.3"
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETB106HD5-E16
Zoro #
G6250414
UPC #
848448031541
Country of Origin
China

Dimensions

Screen Size
52 in H x 92.3 in W
Height
76.4"
Width
118.3"
Diagonal Image Size
106 in
Screen Width
92.3 in
Screen Height
52 in

Details

Item
Projector Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Evanesce Tab-Tension B ETB106HD5-E16 Projection Screen, IR/RF remotes, 1 x 5-12 volt projector trigger, Infrared and Radio Frequency receivers
Product Type
Projection Screen
Screen Folding Mechanism
Electric
Screen Fabric
CineGrey 5D
Environmental Certification
GREENGUARD, GREENGUARD Gold
Environmentally Friendly
Yes
Product Line
Evanesce Tab-Tension B
Mounting
Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.