Zoro Homepage

Evanesce Tab-Ten, ETB126HD5-E10

  • Mfr # ETB126HD5-E10

  • Zoro # G6248786


product price: $3,222.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Height
80.3"
Width
11.3 ft
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Evanesce Tab-Tension B ETB126HD5-E10 Projection Screen, IR/RF remotes, 1 x 5-12 volt projector trigger, Infrared and Radio Frequency receivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETB126HD5-E10
Zoro #
G6248786
UPC #
848448025663
Country of Origin
China

Dimensions

Screen Size
61.8 in H x 109.8 in W
Height
80.3"
Width
11.3 ft
Diagonal Image Size
126 in
Screen Width
109.8 in
Screen Height
61.8 in

Details

Item
Projector Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Evanesce Tab-Tension B ETB126HD5-E10 Projection Screen, IR/RF remotes, 1 x 5-12 volt projector trigger, Infrared and Radio Frequency receivers
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Electric
Product Line
Evanesce Tab-Tension B
Environmental Certification
GREENGUARD, GREENGUARD Gold
Screen Fabric
CineGrey 5D
Mounting
Ceiling Mount
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.