Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EVANESCE TAB-TEN

  • Mfr # ETB92HW3-E12

  • Zoro # G312097313


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Screen Gain
1.1
Projection Formats
HDTV
Mounting
Recessed/In-Ceiling Mount
Height
64.8 in
Viewing Angle
180°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETB92HW3-E12
Zoro #
G312097313
UPC #
-
Country of Origin
China

Dimensions

Height
64.8 in
Width
94.8 in
Diagonal Image Size
92 in

Details

Screen Gain
1.1
Projection Formats
HDTV
Mounting
Recessed/In-Ceiling Mount
Viewing Angle
180°
Product Line
Evanesce Tab-Tension B
Color
White
Screen Folding Mechanism
Electric
Features
Moisture Resistant, HDR Ready, Wide Viewing Angle
Aspect Ratio
16:9
Item
Projection Screen
Includes
Evanesce Tab-Tension B Projection ScreenInstallation kitHandheld Infrared (IR) Remote ControlRadio Frequency (RF) Remote ControlWall Box Controller
Screen Fabric
Matte White, CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.