Zoro Homepage

EZCINEMA 2 MANU

  • Mfr # F105XWV2

  • Zoro # G412098739


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Free Standing
Aspect Ratio
4:3
Includes
ezCinema 2 F105XWV2 Projection Screen, Carrying Bag
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Diagonal Image Size
105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F105XWV2
Zoro #
G412098739
UPC #
-
Country of Origin
China

Dimensions

Screen Size
63 in H x 83.9 in W
Diagonal Image Size
105 in
Screen Height
63 in
Screen Width
83.9 in

Details

Item
Projection Screen
Mounting Method
Free Standing
Aspect Ratio
4:3
Includes
ezCinema 2 F105XWV2 Projection Screen, Carrying Bag
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Mounting
Free Standing
Environmentally Friendly
Yes
Product Line
ezCinema 2
Screen Fabric
MaxWhite 2
Environmental Certification
GREENGUARD, GREENGUARD Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.