Zoro Homepage

EZCINEMA 2 MANU

  • Mfr # F110NWX2

  • Zoro # G012098764


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Free Standing
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
ezCinema 2 F110NWX2 Projection Screen, Carrying Bag
Diagonal Image Size
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F110NWX2
Zoro #
G012098764
UPC #
-
Country of Origin
China

Dimensions

Screen Size
59.8 in H x 93.7 in W
Diagonal Image Size
110 in
Screen Width
93.7 in
Screen Height
59.8 in

Details

Item
Projection Screen
Mounting Method
Free Standing
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
ezCinema 2 F110NWX2 Projection Screen, Carrying Bag
Screen Fabric
MaxWhite 2
Mounting
Free Standing
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
ezCinema 2
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.