
Ezcinema 2, Manu, F84XWV2
Mfr # F84XWV2
Zoro # G6251428
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Free Standing
Includes
ezCinema 2 F84XWV2 Projection Screen, Carrying Bag
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Product Type
Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F84XWV2
Zoro #
G6251428
UPC #
848448017286
Country of Origin
China
Dimensions
Screen Size
50.4 in H x 67.3 in W
Diagonal Image Size
84 in
Screen Width
67.3 in
Screen Height
50.4 in
Details
Item
Projector Screen
Mounting Method
Free Standing
Includes
ezCinema 2 F84XWV2 Projection Screen, Carrying Bag
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Product Type
Projection Screen
Product Line
ezCinema 2
Screen Fabric
MaxWhite 2
Mounting
Free Standing
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.