
Ezcinema Tab Ten, FT100XWV
Mfr # FT100XWV
Zoro # G6200233
product price: $422.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Mounting Method
Surface
Aspect Ratio
4:3
Includes
Carrying bag
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT100XWV
Zoro #
G6200233
UPC #
848448026578
Country of Origin
China
Dimensions
Screen Size
59.8 in H x 79.9 in W
Diagonal Image Size
100 in
Details
Item
Projector Screen
Mounting Method
Surface
Aspect Ratio
4:3
Includes
Carrying bag
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.