
Ezcinema Tab Ten, FT90XWV
Mfr # FT90XWV
Zoro # G6189234
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Surface
Aspect Ratio
4:3
Includes
Carrying bag
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Product Type
Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT90XWV
Zoro #
G6189234
UPC #
848448026288
Country of Origin
China
Dimensions
Screen Size
53.9 in H x 72 in W
Diagonal Image Size
90 in
Details
Item
Projector Screen
Mounting Method
Surface
Aspect Ratio
4:3
Includes
Carrying bag
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.