Zoro Homepage

GOLFSIM DIY 85IN

  • Mfr # DIY9.8X9.8-IPW360-F

  • Zoro # G412098494


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Screen Size
118.1 in H x 118.1 in W
Height
10.2 ft
Width
10.2 ft
Viewing Angle
180°
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY9.8X9.8-IPW360-F
Zoro #
G412098494
UPC #
-
Country of Origin
China

Dimensions

Screen Size
118.1 in H x 118.1 in W
Height
10.2 ft
Width
10.2 ft
Diagonal Image Size
85 in
Screen Width
118.1 in
Screen Height
118.1 in

Details

Item
Projection Screen
Viewing Angle
180°
Screen Gain
1
Screen Fabric
ImpactWhite 360
Product Line
GolfSim DIY

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.