Zoro Homepage

GOLFSIM DIY10FTX

  • Mfr # DIY10X20-IPW1145-F

  • Zoro # G612098539


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Screen Size
120 in H x 240 in D
Diagonal Image Size
134 in
Series
GolfSim DIY
Screen Height
120 in
Screen Width
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY10X20-IPW1145-F
Zoro #
G612098539
UPC #
84844803359
Country of Origin
China

Dimensions

Screen Size
120 in H x 240 in D
Diagonal Image Size
134 in
Screen Height
120 in
Screen Width
240 in

Details

Item
Projection Screen
Series
GolfSim DIY
Product Line
GolfSim DIY
Screen Fabric
ImpactWhite 1145

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.