Zoro Homepage

GOLFSIMBAY IMPACT SCREEN

  • Mfr # GSB10X10-IPW1145

  • Zoro # G112097513


product price: $1,982.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
113.4 in H x 112.6 in W
Height
116.9 in
Width
10.1 ft
Application
Outdoor
Diagonal Image Size
167 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB10X10-IPW1145
Zoro #
G112097513
UPC #
-
Country of Origin
China

Dimensions

Screen Size
113.4 in H x 112.6 in W
Height
116.9 in
Width
10.1 ft
Diagonal Image Size
167 in

Details

Item
Projection Screen
Application
Outdoor
Screen Folding Mechanism
Manual
Viewing Angle
180°
Screen Gain
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.