
KESTREL TAB 133
Mfr # FTE135H3
Zoro # G912097485
product price: $2,484.99
/ea
Free Shipping & Returns
Key Features
Screen Size
66.2 in H x 117.7 in W
Color
Black
Height
85 in
Width
10 ft
Mounting Method
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTE135H3
Zoro #
G912097485
UPC #
-
Country of Origin
China
Dimensions
Screen Size
66.2 in H x 117.7 in W
Height
85 in
Width
10 ft
Depth
6.1 in
Diagonal Image Size
135 in
Screen Width
117.7 in
Screen Height
66.2 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Floor
Features
Moisture-free
Aspect Ratio
16:9
Projection Formats
HDTV
Viewing Angle
180°
Indoor / Outdoor
Indoor
Screen Gain
1
Screen Folding Mechanism
Electric
Mounting
Floor Mount
Product Line
Kestrel Tab-Tension 3
Indoor/Outdoor
Indoor
Screen Fabric
CineWhite
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.