KESTREL TAB-TENS
Mfr # FTE121UH3-CLR
Zoro # G212097314
product price: $2,513.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
59.3 in H x 105.5 in W
Color
Black
Height
78.6 in
Width
116.3 in
Mounting Method
Floor, Free Standing, Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTE121UH3-CLR
Zoro #
G212097314
UPC #
-
Country of Origin
China
Dimensions
Screen Size
59.3 in H x 105.5 in W
Height
78.6 in
Width
116.3 in
Diagonal Image Size
121 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Floor, Free Standing, Tabletop
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
0.6
Screen Folding Mechanism
Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.