
KESTREL TAB-TENS
Mfr # FTE122H3-C4D
Zoro # G012097682
product price: $1,750.99
/eaKey Features
Screen Size
59.8 in H x 106.3 in W
Color
Black
Height
78.6 in
Width
107.9 in
Mounting Method
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTE122H3-C4D
Zoro #
G012097682
UPC #
-
Country of Origin
China
Dimensions
Screen Size
59.8 in H x 106.3 in W
Height
78.6 in
Width
107.9 in
Diagonal Image Size
122 in
Screen Width
106.3 in
Screen Height
59.8 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
16:9
Screen Gain
1
Screen Folding Mechanism
Electric
Application
Indoor
Screen Fabric
CineGrey 4D
Product Line
Kestrel Tab-Tension 3
Mounting
Floor Mount
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.