Zoro Homepage

MANUAL TAB-TENSI

  • Mfr # MT125XWH2

  • Zoro # G812098575


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Screen Size
61.4 in H x 109.1 in W
Height
83.7 in
Width
10.5 ft
Mounting Method
Wall
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT125XWH2
Zoro #
G812098575
UPC #
-
Country of Origin
China

Dimensions

Screen Size
61.4 in H x 109.1 in W
Height
83.7 in
Width
10.5 ft
Diagonal Image Size
125 in
Screen Height
61.4 in
Screen Width
109.1 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Product Line
Manual Tab-Tension 2
Screen Fabric
CineWhite UHD-B
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.